Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Attachments Only

Bel-Art Vortexer Attachment For Microcentrifuge Tubes 370800020, For 1.5ml Tubes, 20 Places, 1/PK - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Bel-Art Vortexer Attachment For Microcentrifuge Tubes 370800020, For 1.5ml Tubes, 20 Places, 1/PK - Pkg Qty 6

Item #: WBB1115442

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$101.95 each

Sold in packages of 6

Price: $611.70
Product Information
Customer Review
Product Q&A
Bel-Art Vortexer Attachment For Microcentrifuge Tubes 370800020, For 1.5ml Tubes, 20 Places, 1/PK

Securely holds 1-1/2 ml microcentrifuge tubes in a 20 capacity disk for simultaneous vortexing.

Features:
  • Tube contents are mixed by holding the shaft against the rubber pad of a vortexer
  • Made of polypropylene with a 16-1/2 cm (6-1/2") long Delrin® shaft and 2.54 cm (1") diameter ball handle


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER370800020
    • DESCRIPTIONVortexer Attachments For Microcentrifuge Tubes
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY1.5ML Microcentrifuge Tubes
    • PACKAGE QUANTITY1
    • PLACES20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!