Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art X-Ray Film Box Holder Bag 133520001, 12"L x 14-1/8"W, For 8" x 10" Cassettes, Black, 1/PK
See all 15 items in product family

Bel-Art X-Ray Film Box Holder Bag 133520001, 12"L x 14-1/8"W, For 8" x 10" Cassettes, Black, 1/PK

Item #: WBB1115385

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($105.90)

List Price: $55.65 Save up to 5%
Price: $52.95
Product Information
Customer Review
Product Q&A
Bel-Art X-Ray Film Box Holder Bag 133520001, 12"L x 14-1/8"W, For 8" x 10" Cassettes, Black, 1/PK

Keeps X-ray film safe in a dark protective environment, eliminating the risk of exposure. The outer surface of the bag is black, tightly woven nylon; inner lining is black opaque vinyl. A generous closing flap overlaps, securing the bag on all edges with a hook and loop sealing strip. Bag Size: 30 x 36cm (12 x 14-1/8").

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER133520001
    • WIDTH INCHES14-1/8
    • DESCRIPTIONX-Ray Film Box Holder Bag
    • CONSTRUCTIONNylon/Vinyl
    • COLORBlack
    • CAPACITY8 x 10" Cassettes
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!