discount codeFree shipping over 300

Applied at checkout

Bel-Art Long-Handled Dipper F36782-0116, 16oz. Bowl, 12 ft. 1-Piece Handle, White, 1/PK

Bel-Art Long-Handled Dipper F36782-0116, 16oz. Bowl, 12 ft. 1-Piece Handle, White, 1/PK

Item #: WBB892835

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3
  • 6
  • 12

12

$153.05 up to 4% OFF

Price: $146.95

Quantity

Popular item in this category

Customers Also Viewed

Bel-Art Long-Handled Dipper F36782-0116, 16oz. Bowl, 12 ft. 1-Piece Handle, White, 1/PK

For easy sampling from tanks, vats, lakes, etc., these high-density polyethylene plastic dippers will not rust or corrode, provide excellent chemical resistance and float, "just in case."

  • Handles are 2.9cm (1-1/8") in diameter and welded to a rigid sampling bowl at a 45° angle for easier sampling from an elevated position
  • Choose from a variety of handle lengths; hook at end for hanging storage
  • Hardwood dowel totally encased in the 12 foot handle adds rigidity and strength
  • 12 foot handle is available in one piece or two-piece screw-together construction
  • F36782-0116 will be shipped by truck
  • Bowl Size: 500ml (16oz)
  • Handle: 1 Piece, 3.7m (12ft) long


Product Specifications

  • BRANDBel-Art
  • MANUFACTURERS PART NUMBERF36782-0116
  • DESCRIPTIONLong-Handled Dipper
  • CONSTRUCTIONHDPE
  • COLORWhite
  • PACKAGE QUANTITY1
  • HANDLE1 Piece
  • HANDLE LENGTH FT.12
  • BOWL SIZE OZ16
  • HANDLE LENGTH METERS3.7
  • BOWL SIZE ML500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bel-Art Long-Handled Dipper F36782-0116, 16oz. Bowl, 12 ft. 1-Piece Handle, White, 1/PK

Bel-Art Long-Handled Dipper F36782-0116, 16oz. Bowl, 12 ft. 1-Piece Handle, White, 1/PK

Item #: WBB892835

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top