Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Liquid Nitrogen Cooled Mini Mortar and Pestle Set 372600100, 6-1/2" Dia. x 4-1/2"H, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Bel-Art Liquid Nitrogen Cooled Mini Mortar and Pestle Set 372600100, 6-1/2" Dia. x 4-1/2"H, 1/PK

Item #: WBB1115970

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 398.95
Product Information
Customer Review
Product Q&A
Bel-Art Liquid Nitrogen Cooled Mini Mortar and Pestle Set 372600100, 6-1/2" Dia. x 4-1/2"H, 1/PK

Stainless steel mortar has a welded fixture to hold a 1-1/2 ml microcentrifuge tube. This permits cold grinding of small amounts of tissue right in the tube resulting in reduced sample loss and collection time. The mortar is suspended above a stainless steel cavity which holds the liquid nitrogen and is nested in a heavily insulated blue polyethylene housing. Tube contents are frozen by the liquid nitrogen that surrounds the mortar. This prevents the tube from cracking by eliminating direct contact with liquid nitrogen. A 12-11/16cm (5") long stainless steel pestle with 1-7/8 diam. x 10-3/16 cm W (3/4 x 4") polyethylene handle (included) can be used to pulverize the tissue. Suction feet keep the unit stable on the workbench.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER372600100
    • HEIGHT CM11-3/8
    • HEIGHT INCHES4-1/2
    • DIAMETER CM16-1/2
    • DIAMETER INCHES6-1/2
    • DESCRIPTIONLiquid Nitrogen Cooled Mini Mortar
    • CONSTRUCTIONStainless Steel/Polyethylene
    • COLORStainless Steel/Blue
    • CAPACITY1.5ML Microcentrifuge Tube
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!