Shown With Both Sizes

Bel-Art Stir & Add™ Cuvette Mixers 377520001, Acrylic, 9.1 x 3.6mm, 5.1" Shaft Length, 3/PK - Pkg Qty 12
See all 3 items in product family

Bel-Art Stir & Add™ Cuvette Mixers 377520001, Acrylic, 9.1 x 3.6mm, 5.1" Shaft Length, 3/PK - Pkg Qty 12

Item #: WBB1116163

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $696.60 Save up to 11%
$51.95 each

Sold in packages of 12

Price: $623.40
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Stir & Add™ Cuvette Mixers 377520001, Acrylic, 9.1 x 3.6mm, 5.1" Shaft Length, 3/PK

Made of clear acrylic with a straight handle, this tool is used when reactions are performed directly into cuvettes, to mix added reagents. Up and down motion in cell provides complete mixing. Shaft diameter: 3.17 mm (0.125"). Mixer Dimensions 9-1/8 mm x 3-5/8 mm (3/8" x 1/8")

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER377520001
    • LENGTH INCHES5
    • DESCRIPTIONStir & Add™ Cuvette Mixer
    • CONSTRUCTIONAcrylic
    • COLORClear
    • PACKAGE QUANTITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed