discount codeFree shipping over 300

Applied at checkout

GENIE® SI-2201 Rotator Genie Variable Speed Rotator with Magnetic Platform, 230V, No Plug

GENIE® SI-2201 Rotator Genie Variable Speed Rotator with Magnetic Platform, 230V, No Plug

Item #: WBB893076

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$915.25 up to 12% OFF

Price: $805.00

Quantity

Popular item in this category

Customers Also Viewed

GENIE® SI-2201 Rotator Genie Variable Speed Rotator with Magnetic Platform, 230V, No Plug

Rugged and versatile lab rotator featuring a magnetic platform designed to accept various magnetic clip plates sold separately to hold a variety of containers. Designed to fit in most incubators and cold rooms. Magnetic Platform. Clip plates sold separately.

Product Specifications

  • BRANDGenie®
  • MANUFACTURER PART NUMBERSI-2201
  • LENGTH INCHES15-3/4
  • WIDTH INCHES7
  • HEIGHT INCHES15-3/4
  • WEIGHT LBS11.5 lbs.
  • DESCRIPTIONRotator Genie Lab Rotator with Magnetic Platform
  • CONSTRUCTIONABS/Steel
  • VOLTAGE230V
  • RPM5-35 RPM
  • PACKAGE QUANTITY1
  • CERTIFICATIONSCE
  • LIMITED WARRANTY2 Years
  • PLATE SIZE11-1/2" x 12-1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GENIE® SI-2201 Rotator Genie Variable Speed Rotator with Magnetic Platform, 230V, No Plug

GENIE® SI-2201 Rotator Genie Variable Speed Rotator with Magnetic Platform, 230V, No Plug

Item #: WBB893076

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top