Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lab Design Sink Bench 3'-3/4"H X 30"D X 107"W, Champagne

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Lab Design Sink Bench 3'-3/4"H X 30"D X 107"W, Champagne

Item #: WBB676186

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,382.00
Product Information
Customer Review
Product Q&A
Accessories
LabDesign's sink bench is a single order configuration, ready to have moved into your lab and hooked up to your plumbing lines. The bench comes with the sink module which includes an epoxy sink (18"x15"x11"), the strainer, and a hot and cold gooseneck faucet. On both sides of the sink module, comes a two drawer/two door module to store your glassware and supplies. The configuration is finished with a 30"x107" black epoxy resin top which is acid resistant and durable for any type of lab work. Overall dimensions are 36-3/4"H x 30"D x 107"W.

Product Specifications

    • ASSEMBLYNot Included
    • NUMBER OF DOORS6
    • WIDTH107"
    • HEIGHT3'-3/4"
    • BRANDLab Design
    • COLOR FINISHTan
    • NUMBER OF DRAWERS4
    • CAPACITY LBS300 Per Cabinet
    • NUMBER OF SHELVES2
    • WEIGHT LBS787
    • COLORChampagne
    • CONSTRUCTIONSteel/Epoxy
    • BENCH TOP TYPEEpoxy
    • TYPELab
    • DEPTH30"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What colors are available on this workbench?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed