Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in White

Lab Design Student Pod Bench 71"W X 71"D X 3'-3/4"H, Stone Gray

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Lab Design Student Pod Bench 71"W X 71"D X 3'-3/4"H, Stone Gray

Item #: WBB676169

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,671.00
Product Information
Customer Review
Product Q&A
Accessories
Lab Design Student Pod Bench 71"W X 71"D X 3'-3/4"H, Stone Gray

Features

  • (4) 7002-24 - 24"Wide Base Cabinets With (1) 7-1/4"High Drawer Above Cupboard Door
  • (4) 7210-30 Table Aprons - 30"
  • (1) D15 Epoxy Sink 16" X 12" X 8"
  • (1) So3 Removable Sink Strainer
  • (1) Dsc-2 Sink Hole Cutout
  • (2) L414 Deck Mounted Mixing Faucet With 6" Rigid/Swing Gooseneck
  • (4) E333Wa-Sa Single Gang
  • Single Faced Pedestal Electrical Fixture With Wrinkle
  • Satin Finish
  • (36) Square Feet Of Ct-22 1" Thick Black Epoxy Countertop
  • And (4) Ctab-2 45° Angle Cuts.


Product Specifications

    • ASSEMBLYNot Included
    • NUMBER OF DOORS4
    • WIDTH71"
    • HEIGHT3'-3/4"
    • BRANDLab Design
    • COLOR FINISHGray
    • NUMBER OF DRAWERS4
    • CAPACITY LBS300 Per Cabinet
    • NUMBER OF SHELVES4
    • WEIGHT LBS1024
    • COLORStone Gray
    • CONSTRUCTIONSteel/Epoxy
    • BENCH TOP TYPEEpoxy
    • TYPELab
    • DEPTH71"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What colors are available on this workbench?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed