Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eldon James 1/4-19 BSP to 3/8" Barbed Adapter, Gray Kynar
See all 144 items in product family

Eldon James 1/4-19 BSP to 3/8" Barbed Adapter, Gray Kynar

Item #: WBB739249

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 70 ($82.60)

Price: $1.18
Product Information
Customer Review
Product Q&A
Accessories
Eldon James 1/4-19 BSP to 3/8" Barbed Adapter, Gray Kynar

BSPT threads have on the Whitworth thread form, which is designed to provide a pressure-tight fit through mating of the threads. This is accomplished by cutting the threads on a taper. Because they are tapered, the thread can only screw into the companion female thread a certain distance before it jams. The standard specifies this distance as a length based on hand-tight engagement; a convenient rule-of-thumb for plastic threads is: finger-tight plus 1/2 to 1 turn with a wrench. Do not over-tighten plastic threads – stress on the fitting can result in its failure.

Features:
  • Fittings exhibit the same physical and chemical resistance properties as Natural Kynar®.
  • Fittings contain recycled runner material produced during virgin material, Natural Kynar® production runs.
  • Applications that do not require lot traceability or a material that meets USP Class VI requirements
  • Fittings represent an excellent value.
  • Temperature Range -80°F to 226°F (108°C).
  • Pressure 260 psi at 70°F.

Product Specifications

    • BRANDEldon James
    • MANUFACTURERS PART NUMBERA4B-6 PVDF
    • DESCRIPTION1/4-19 BSP to 3/8" Barbed Adapter
    • TYPEBritish Threaded Adapters
    • MATERIALKynar
    • COLORGray
    • HOSE BARB3/8"
    • SIZE6
    • THREAD1/4-19 BSP
    • HEX9/16
    • CERTIFICATION‎RoHS Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!