Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eldon James 1/4" x 1/8" Barbed Reduction Tee, Black Nylon
See all 198 items in product family

Eldon James 1/4" x 1/8" Barbed Reduction Tee, Black Nylon

Item #: WBB741147

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 50 ($88.00)

Price: $1.76
Product Information
Customer Review
Product Q&A
Accessories
Eldon James 1/4" x 1/8" Barbed Reduction Tee, Black Nylon

Features:
  • Made from 6/6 nylon - exhibits strength, moderate stiffness, high service temperature, high impact resistance and tensile strength.
  • Resistant to fuels, lubricants and many chemicals, but vulnerable to attack by phenols, but vulnerable to attack by phenols, strong acids and oxidizing agents.
  • Used in fuel line, vacuum systems and general purpose applications: automotive industry approvals.
  • Temperature Range -50°F to 275°F (135°C). Pressure 150 psi at 70°F.

Product Specifications

    • BRANDEldon James
    • MANUFACTURERS PART NUMBERRT4-2 BN
    • DESCRIPTIONBarbed Reduction Tee
    • TYPEReduction Tees
    • MATERIALNylon
    • COLORBlack
    • HOSE BARB1/4"
    • HOSE BARB 21/8"
    • SIZE4
    • SIZE 22
    • CERTIFICATION‎RoHS Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed