Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eldon James 3/8" x 5/32" Barbed Reduction Tee, White Polypropylene
See all 198 items in product family

Eldon James 3/8" x 5/32" Barbed Reduction Tee, White Polypropylene

Item #: WBB741015

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 200 ($86.00)

Price: $0.43
Product Information
Customer Review
Product Q&A
Accessories
Eldon James 3/8" x 5/32" Barbed Reduction Tee, White Polypropylene

Features:
  • Same physical and chemical resistance properties as Natural Polypropylene, but is less expensive.
  • Fittings contain recycled runner material produced during virgin material, Natural Polypropylene production runs.
  • Fittings are manufactured to the same tolerances and quality standards as our Natural Polypropylene fittings.
  • Not a USP Class VI material and is not lot traceable.
  • Temperature Range -9°F to 150°F (66°C).
  • Pressure 125 psi at 70°F.

Product Specifications

    • BRANDEldon James
    • MANUFACTURERS PART NUMBERRT6-2.5 WP
    • DESCRIPTIONBarbed Reduction Tee
    • TYPEReduction Tees
    • MATERIALPolypropylene
    • COLORWhite
    • HOSE BARB3/8"
    • HOSE BARB 25/32"
    • SIZE6
    • SIZE 22.5
    • CERTIFICATION‎RoHS Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!