Ergotron® StyleView® Vertical Lift for High Traffic Area, Black

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Ergotron® StyleView® Vertical Lift for High Traffic Area, Black

Item #: WBB265141

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $935.00 Save up to 41%
Price: $ 549.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ergotron® StyleView® Vertical Lift for High Traffic Area, Black

Perfect for space-constrained and high-traffic areas. The low profile vertical lift provides 9" (23 cm) of smooth vertical adjustment and folds into a slim, compact unit when not in use - less than 4" (10.2 cm) from the wall. A unique cable management system conceals and organizes cords and makes cleaning a snap!

Benefits:
  • With the keyboard folded up, total system depth is as little as 4" (102 mm)
  • Ergonomic negative-tilt keyboard tray with left or right mouse tray ensures wrists remain in a neutral position during data entry
  • Patented counterbalance system provides smooth adjustment while maintaining touch-screen stability
  • 9" (229 mm) vertical adjustment enhances ergonomics for multiple users
  • Steel construction for long-lasting durability
  • Right- or left-side cable management system conceals and organizes cords and makes cleaning a snap!
Features:
  • StyleView Vertical Lift, High-Traffic Area version (black)
  • Includes mouse pad, wrist rest, mouse pouch
  • Larger display sizes may inhibit the keyboard tray folding flat in storage position. See Dimensional Illustrations for details
  • Weight Capacity: Listed weight capacity represents total load, including both the monitor and contents of keyboard tray. Maximum monitor weight = 25 lbs (11.3 kg); monitor thickness greater than 3" (7.6 cm) may decrease capacity
  • Mounting Standards: VESA FDMI MIS-D, 100/75 (hole pattern: 100 x 100 mm & 75 x 75 mm)
  • Fold-down keyboard tray
  • Negative-tilt keyboard tray is adjustable 0° to -10°
  • Integrated cable management system can be configured on either side
  • Easy-to-clean exterior
  • Warranty: Five (5) years
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDErgotron®
    • MANUFACTURERS PART NUMBER60-593-195
    • DESCRIPTIONStyleView® Vertical Lift for High Traffic Area
    • CONSTRUCTIONSteel
    • COLOR FINISHBlack
    • WEIGHT CAPACITY30 lbs
    • KEYBOARD TRAY (W X D)16.5"W x 9"D
    • LCD SIZEUp to 24"
    • LIFT9"
    • ASSEMBLYUnassembled
    • MOUNT TYPEWall Mount
    • PAN--
    • TILT (DEGREES)10°
    • ROTATION (DEGREES)--
    • TYPEWall Mount System
    • VESAMIS-D
    • WEIGHT LBS36 lbs
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!