Drive Medical 12022KD-1 Bariatric Heavy Duty Bath Bench Without Back, Knock Down

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Drive Medical 12022KD-1 Bariatric Heavy Duty Bath Bench Without Back, Knock Down

Item #: WBB274867

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $121.47 Save up to 57%
Price: $ 51.95
Product Information
Customer Review
Product Q&A
Accessories
Bariatric Heavy Duty Bath Bench Without Back, Knock Down

With a 500-pound weight capacity, this bariatric bath bench from Drive Medical is strong and sturdy. A cross brace attached with aircraft style rivets provides dependable strength. Available in two styles with and without back this bath bench provides a feeling of security. The blow molding on the back and seat are contoured to provide extra comfort. Drainage holes in the seat reduce slipping, while adjustable height legs ensure a proper fit. The aluminum frame is lightweight, durable and corrosion proof.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER12022KD-1
    • OUTSIDE LEGS WIDTH17-1/2"
    • OUTSIDE LEGS DEPTH17-1/4"
    • WEIGHT LBS.6.5
    • COLORWhite
    • DESCRIPTIONBariatric Shower Chair Without Back
    • WEIGHT CAPACITY500 lbs
    • SIZEBariatric
    • SEAT WIDTH20"
    • SEAT DEPTH12"
    • SEAT HEIGHT14" - 19"
    • TYPEBath Bench
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime
    • ASSEMBLYTool Free Assembly

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great bench

Your review: Came as promised; far better than the one we ordered from another company and didn't cost that much more.

Pros: heavy duty

Cons: only comes in white

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!