Drive Medical Adjustable Height Bath Stool, 13" Diameter Seat, 13.5"- 21" Height, White
See all 22 items in product family

Drive Medical Adjustable Height Bath Stool, 13" Diameter Seat, 13.5"- 21" Height, White

Item #: WBB274858

Sold By: globalindustrial.com

Available on or around 06/04/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $64.97 Save up to 66%
Price: $ 22.00
Product Information
Customer Review
Product Q&A
Accessories
Drive Medical Adjustable Height Bath Stool, 13" Dia. Seat, 13.5"- 21" Height, White

Manufactured with 1" aluminum tubing, this lightweight bath stool by Drive Medical is lightweight yet does not skimp on stability. At 3 lbs. this bath stool is portable and great for travel. 300 lbs. weight capacity. Additional leg support collars provide increased strength and support. Impact-resistant, composite seat is both crack-proof and tarnish resistant. The bath stool's attractive white finish is sure to match any bathroom style. Easy, tool-free assembly. The product is protected by a limited lifetime warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBERRTL12004KD
    • OUTSIDE LEGS WIDTH12-1/2"
    • OUTSIDE LEGS DEPTH12-1/2"
    • WEIGHT LBS.3
    • COLORWhite
    • DESCRIPTIONAdjustable Height Bath Stool
    • WEIGHT CAPACITY300 lbs
    • SIZEStandard
    • SEAT WIDTH13"
    • SEAT DEPTH13"
    • SEAT HEIGHT13-1/2" - 21"
    • TYPEBath Stool
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime
    • ASSEMBLYTool Free Assembly

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

NANA

Your review: JUST RIGHT AT THE HIGHEST LEVEL, I HAVE STANDING ISSUES SO IT WORKS WELL FOR ME

Pros: GREAT SIZE

Cons: SOME OF THE TITS NEEDED ENCOURAGEMENT TO GET THROUGH THE LEVELING HOLES

Is this review helpful?

Great item for the $

Your review: Assembled the stool, placed it in the shower, raised the legs and really rnjoyed. Rough finish on seat did not allow me to slip and everything was GREAT THANKS

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!