Drive Medical RTL12027RA Elevated Raised Toilet Seat with Removable Padded Arms, Standard Seat

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Drive Medical RTL12027RA Elevated Raised Toilet Seat with Removable Padded Arms, Standard Seat

Item #: WBB274892

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $85.67 Save up to 65%
Price: $ 29.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Drive Medical RTL12027RA Elevated Raised Toilet Seat with Removable Padded Arms, Standard Seat

This elevated toilet seat by Drive Medical ensures you a safer and more secure fit than ever. The newly designed locking device is engineered to fit securely on almost any toilet. Heavy-duty molded plastic construction allows the product to remain lightweight without sacrificing strength and durability. It's comfortable padded arms are versatile, and can be removed without tools making transfer easy. The elevated seat and padded arms will help individuals who need a boost sitting down or standing up from the toilet.

Features and Benefits
  • Designed for individuals who have difficulty sitting down or getting up from the toilet
  • Adds 5" to height of toilet seat
  • Tool-free arms can be removed or added
  • Arm sleeves and receivers are made of metal
  • Heavy-duty molded plastic construction
  • Locking device with larger, heavy-duty "worm screw" and locking plate for a safe, secure fit
  • Lightweight and portable
  • Easily attaches to toilet bowl without use of tools
  • Easy to clean
  • Fits most standard toilets

Product Specifications
  • Actual Product Weight: 5 lbs
  • Overall Product Height: 10"
  • Overall Product Length: 16.5"
  • Overall Product Width: 17"
  • Primary Product Color: White
  • Primary Product Material: Plastic
  • Product Weight Capacity: 300 lbs
  • Seat Depth: 16.5"
  • Seat Width: 17"
  • Width Between Arms: 18"
  • Warranty: Limited Lifetime
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBERRTL12027RA
    • WIDTH BETWEEN ARMS18"
    • WEIGHT LBS.5.1
    • COLORWhite
    • CONSTRUCTIONHeavy-Duty Molded Plastic
    • DESCRIPTIONElevated Raised Toilet Seat with Removable Arms
    • WEIGHT CAPACITY300 lbs
    • SIZEStandard
    • SEAT WIDTH17"
    • SEAT DEPTH16-1/2"
    • SEAT HEIGHT5"
    • TYPERaised Toilet Seats
    • PACKAGE QUANTITY1
    • ASSEMBLYTool Free Assembly
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

6 Results

Elevated Raised Toilet Seat

Your review: Well constructed seat that serves it's purpose well

Pros: Fits well and seems secure

Cons: The arms are a little close making access for cleaning one's self somewhat limited.

Is this review helpful?

Not quite a good fit

Your review: Expected it to fit into toilet and hold it tight but it just doesn't. IF you tighten too tight it actually pops out of toilet.

Pros: Doesn't fit well

Cons: Handles are secure

Is this review helpful?

request for rewiew

Your review: Served our need. Easy to install and comfortable to sit on.

Pros: Above says it all.

Is this review helpful?

Great Product

Your review: Its a good application for someone after knee surgery.. It a well made piece of equipment.

Pros: Looks great and really sturdy

Cons: The seating area should be bigger.

Is this review helpful?

Elevated Raised Toilet Seat

Your review: This product worked out very well for me post-operatively after a total knee replacement. Easy to use and transfer from one bathroom to another.

Is this review helpful?

Raised toilet seat

Your review: Easy set-up and excellent results following up hip replacement.

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!