Drive Medical 12008KDR Raised Toilet Seat with Removable Padded Arms, 5"H Seat
See all 17 items in product family

Drive Medical 12008KDR Raised Toilet Seat with Removable Padded Arms, 5"H Seat

Item #: WBB274891

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $79.99 Save up to 59%
Price: $ 32.95
Product Information
Customer Review
Product Q&A
Accessories
Drive Medical 12008KDR Raised Toilet Seat with Removable Padded Arms, 5"H Seat

Drive Medical has manufactured this elevated toilet seat with you in mind. The tool-free removable padded arms allows this product to be used in a wide range or different bathroom configurations, and makes storage of this item easy. The heavy-duty molded plastic construction ensures adequate strength and durability. A clamping mechanism locks safely and securely onto your standard toilet to prevent shifting of the seat while transferring to and from this product. The elevated seat and padded arms will help individuals who need a boost sitting down or standing up from the toilet. For consumers using a wheelchair tool free removable arms allow for easy transfer to and from the raised toilet seat.



Features and Benefits
  • Designed for individuals who have difficulty sitting down or getting up from the toilet
  • Adds 5" to height of toilet seat
  • Tool-free arms can be removed or added
  • Arm sleeves and receivers are made of metal
  • Heavy-duty molded plastic construction
  • Standard locking mechanism ensures safety
  • Lightweight and portable
  • Easily attaches to toilet bowl
  • No tools required for installation
  • Easy to clean
  • Fits most standard toilets

Product Specifications
  • Actual Product Weight: 4.5 lbs
  • Overall Product Height: 9.5"
  • Overall Product Length: 16.5"
  • Overall Product Width: 19"
  • Primary Product Color: White
  • Primary Product Material: Plastic
  • Product Weight Capacity: 300 lbs
  • Seat Depth: 16.5"
  • Seat Width: 15"
  • Width Between Arms: 18.5"
  • Warranty: Limited Lifetime
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER12008KDR
    • WIDTH BETWEEN ARMS18-1/2"
    • WEIGHT LBS.5
    • COLORWhite
    • CONSTRUCTIONHeavy-Duty Molded Plastic
    • DESCRIPTIONRaised Toilet Seat with Removable Padded Arms
    • WEIGHT CAPACITY300 lbs
    • SIZEStandard
    • SEAT WIDTH15"
    • SEAT DEPTH16-1/2"
    • SEAT HEIGHT5"
    • TYPERaised Toilet Seats
    • PACKAGE QUANTITY1
    • ASSEMBLYTool Free Installation

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Tolet seat

Your review: the seat continues to move around even when it tight . ***Customer Service has been appraised of the situation and they are resolving.***

Pros: feels good

Cons: moves to much will not stay tight to comode

Is this review helpful?

Ordered a second one

Your review: Ordered the product for someone who has difficulty going from sitting to standing. It fit the toilet base and installed easily. Works so well I ordered another.

Pros: Sturdy, seems to fit most toilet bases, easy to install.

Is this review helpful?

To assist with situations necessary due to physical condition 1

Your review: Hopefully the use will help the situation more easily than imagined.

Pros: ANYTHING THAT CAN HELP THE PHYSICAL BEING TO PERFORM HIS ACTIVITIES CAN BE MOST BENEFICIAL DUE TO DESIGN AND ENGINERING HAS TO HAVE HAD HEADED IN THE RIGHT DIRECTION.

Cons: NOT HAVING THE INFORMATION AND NEED FOR SUCH PRODUCTS MAKES IT DIFFICULT TO MANAGE.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!