Steel Clamp on Tub Rail
See all 4 items in product family

Steel Clamp on Tub Rail

Item #: WBB274882

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $67.50 Save up to 56%
Price: $ 29.95
Product Information
Customer Review
Product Q&A
Accessories
Steel Clamp on Tub Rail

This durable white powder-coated steel clamp-on tub rail can fit just about any style of bathtub. The paralell style can adjust from 3"-7" in width making installation a breeze. Sturdy handle design and a stainless steel locking mechanism both provide added security, while non-wearing rubber pads ensure the product will not scratch your tub's surface. This product features tool-free installation and is not for use on fiberglass tubs. It comes with a limited lifetime warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER12036
    • WEIGHT LBS.6.4
    • COLORWhite
    • WEIGHT CAPACITY300 lbs
    • SIZEStandard
    • TYPETub Rail
    • OPTIONAL ACCESSORIES12950, 12951
    • ASSEMBLYTool Free Installation
    • ADJUSTABLE CLAMP3-7"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

tub rail

Your review: Arrived quickly, exactly as advertised.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!