Suction Cup Grab Bar
See all 12 items in product family

Suction Cup Grab Bar

Item #: WBB274836

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $25.59 Save up to 48%
Price: $ 13.25
Product Information
Customer Review
Product Q&A
Accessories
Suction Cup Grab Bar

The 12" suction cup grab bar by Drive Medical can be installed and removed without the hassle of tools or professional installation, meaning you can use it right out of the package. The large suction cups provide an extremely strong hold. Release levels make attaching and detaching the bar a cinch. A color indicator shows you whether installation was "safe secure" or if you must "re-affix" the grab bar. The product is guaranteed to not damage your property and is protected by a limited lifetime warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBERRTL13082
    • LENGTH INCHES12
    • WIDTH INCHES4
    • HEIGHT INCHES4
    • WEIGHT LBS.0.4
    • COLORWhite and Orange
    • CONSTRUCTIONPlastic
    • DESCRIPTIONSuction-Cup Grab Bar
    • SIZE12"
    • TYPEGrab Bars
    • PACKAGE QUANTITY1
    • ASSEMBLYTool Free Installation

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Suction Cup Grab Bar okay but

Your review: Appears to be well built, but the necessary size of the suction cups gives it limited use on most tiles and tubs.

Pros: Appears to be well built, but the necessary size of the suction cups gives it limited use on most tiles and tubs.

Cons: Appears to be well built, but the necessary size of the suction cups gives it limited use on most tiles and tubs.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!