Bariatric Drop Arm Bedside Commode Seat
See all 13 items in product family

Bariatric Drop Arm Bedside Commode Seat

Item #: WBB274977

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $999.00 Save up to 48%
Price: $ 523.00
Product Information
Customer Review
Product Q&A
Accessories
Bariatric Drop Arm Bedside Commode Seat

Able to withstand a weight capacity of 1000 pounds, this heavy-duty bariatric steel commode by Drive Medical is designed with the extra space and comfort you need. Featuring a deeper and wider padded seat as well as padded arms this commode is great for everyday use. The armrests provide a comfortable place to rest on when sitting and indicate a safe place to grab, making sitting and standing easier. For consumers using a wheelchair the tool free drop arms makes lateral transfer to and from this commode easy and safe. The white powder coated steel construction provides strength, and comes complete with an extra-large commode bucket that can be removed from behind. The product is protected by a limited lifetime warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER11132-1
    • LENGTH23"
    • WIDTH40"
    • WIDTH BETWEEN ARMS36-1/2"
    • HEIGHT25"
    • WEIGHT LBS.49
    • COLORGray/Black
    • MATERIALSteel
    • DESCRIPTIONBariatric Drop Arm Bedside Commode Seat
    • WEIGHT CAPACITY1000 lbs
    • SIZEBariatric
    • SEAT WIDTH36"
    • SEAT DEPTH21"
    • SEAT HEIGHT18-1/2"
    • TYPEBariatric Commodes
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime
    • ASSEMBLYNo Assembly Required

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!