Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

GLOVE BOXES SOLD SEPARATELY

Omnimed® 305351 Double Clear PETG Vertical Glove Box Holder

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Omnimed® 305351 Double Clear PETG Vertical Glove Box Holder

Item #: WBB2256439

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.95
Product Information
Customer Review
Product Q&A
Accessories
Omnimed® 305351 Double Clear PETG Vertical Glove Box Holder

Vertical glove box holder is made of ECO friendly PETG plastic that is both durable and easy to clean. Glove box holder is ideal for use in medical, lab and food prep functions or any area where cross contamination is an issue or protective gloves are needed. Recyclable and ECO Friendly.

Features:
  • PETG glove box holder
  • Tougher than acrylic
  • Holds two glove boxes
  • Stacked vertically
  • Easy to clean and mount
  • Measures 20-3/8"H x 6"W x 4-1/8"D
  • 1-year limited warranty
Documents

Documents are in PDF format

Product Specifications

    • BRANDOmnimed®
    • MANUFACTURERS PART NUMBER305351
    • WIDTH INCHES6
    • DEPTH INCHES4-1/8
    • HEIGHT INCHES20-3/8
    • COLOR FINISHClear
    • CONSTRUCTIONPETG Plastic
    • DESCRIPTIONVertical Glove Box Holder
    • CAPACITYDouble
    • STYLETop Loading
    • TYPEGlove Box Holder
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!