Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Defend® MK-1046 Anti-Fog Dual Fit Ear-Loop Face Mask, Pleated, Blue, 50/Box

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Defend® MK-1046 Anti-Fog Dual Fit Ear-Loop Face Mask, Pleated, Blue, 50/Box

Item #: WBB2242094

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.40
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Defend® MK-1046 Anti-Fog Dual Fit Ear-Loop Face Mask, Pleated, Blue, 50/Box

Features:
  • Anti-fog, moisture absorbent nosepiece
  • Dual fit chin contour technology
  • Form-fitting pliable nose and chin band
  • Latex and fiberglass free
  • Soft, rounded ear loops
  • Soft, 3-ply pleated material for ultimate control
  • 99% filtration @ 0.1μm
  • Available in pink and blue
  • 50 per box


Documents

Documents are in PDF format

Product Specifications

    • BRANDDefend®
    • MANUFACTURERS PART NUMBERMK-1046
    • COLOR FINISHBlue
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONAnti-Fog Dual Fit Ear-Loop Face Mask
    • SIZEStandard
    • STYLEEarloop
    • TYPEFace Masks
    • PACKAGE QUANTITY50
    • LATEX FREEYes
    • FILTER CLASSLevel 1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!