discount codeFree shipping over 300

Applied at checkout

Defend® MK-7110 Level 1 Dual Fit Ear-Loop Face Mask, Pleated, Pink, 50/Box

Defend® MK-7110 Level 1 Dual Fit Ear-Loop Face Mask, Pleated, Pink, 50/Box

Item #: WBB2221642

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Pink
  • Blue

Pink

$10.15 up to 13% OFF

Price: $8.79

Save $0.26 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Defend® MK-7110 Level 1 Dual Fit Ear-Loop Face Mask, Pleated, Pink, 50/Box

ASTM 1: Designed for procedures with low amounts of blood, fluid, spray and/or aerosol exposure.

Features:
  • Smooth cellulose inner layer for sensitive skin
  • Dual Fit chin contour to reduce gaps for maximum protection
  • Soft, rounded ear loops
  • Form-fitting pliable nose and chin band
  • Fiberglass/latex free
  • 50 masks per box


Product Specifications

  • BRANDDefend®
  • MANUFACTURERS PART NUMBERMK-7110-PINK
  • COLOR FINISHPink
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONLevel 1 Dual Fit Ear-Loop Face Mask
  • SIZEStandard
  • LATEX FREEYes
  • STYLEPleated
  • FASTENING TYPEEarloop
  • TYPEFace Masks
  • PACKAGE QUANTITY50
  • FILTER CLASSLevel 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Defend® MK-7110 Level 1 Dual Fit Ear-Loop Face Mask, Pleated, Pink, 50/Box

Defend® MK-7110 Level 1 Dual Fit Ear-Loop Face Mask, Pleated, Pink, 50/Box

Item #: WBB2221642

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top