Omnimed® Stainless Steel Sanitation Station

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Omnimed® Stainless Steel Sanitation Station

Item #: WBB676005

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 55.95
Product Information
Customer Review
Product Q&A
Accessories
Omnimed® Stainless Steel Sanitation Station

Stainless steel sanitation stations have an easy to care for finish that will withstand years of use still look new. They are ideal for use in medical, lab and food prep functions or any area where cross contamination is an issue. These combo units provide two levels of protection at one site, offering liquid/foam hand sanitation or if needed, more complete protection with gloves. Each holder accommodate one glove box (up to 5"H x 9-1/4"W x 3"D) and most 8 fluid oz hand sanitizer pump bottles. They are simple to load and can be mounted horizontally on a variety of surfaces. Mounting hardware not included. Optional infection control floor stand (Part# 350311) is available and sold separately.

Documents

Documents are in PDF format

Product Specifications

    • BRANDOmnimed®
    • MANUFACTURERS PART NUMBER304000
    • WIDTH INCHES12
    • DEPTH INCHES3-1/4
    • HEIGHT INCHES5-3/4
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONSanitation Station
    • CAPACITYSingle
    • TYPESanitation Station
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!