Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Omnimed® Triple Wire Glove Box Holder, 1/Pack

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Omnimed® Triple Wire Glove Box Holder, 1/Pack

Item #: WBB676014

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GLOVE BOX HOLDERS
Omnimed® Triple Wire Glove Box Holder, 1/Pack

Glove Box Holders provide a convenient, simple storage solution for examination rooms. Holders are made using powder-coated steel for lasting durability. Mounting holes and hardware included for easy installation.

Glove box holder only. Glove boxes shown are not included.

Documents

Documents are in PDF format

Product Specifications

    • BRANDOmnimed®
    • MANUFACTURERS PART NUMBER305375-1
    • WIDTH INCHES11-1/2
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES16
    • COLOR FINISHWhite
    • CONSTRUCTIONPowder Coated Steel
    • DESCRIPTIONWire Glove Box Holder
    • CAPACITYTriple
    • TYPEGlove Box Holder
    • PACKAGE QUANTITY1
    • ASSEMBLYAssembled
    • MOUNTING HOLESYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $12.01 with this comparable product +