Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drive Medical 15014 Inner Spring Mattress, 84"L x 36"W, Firm

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Drive Medical 15014 Inner Spring Mattress, 84"L x 36"W, Firm

Item #: WBB2222241

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $371.00 Save up to 39%
Price: $ 224.95
Product Information
Customer Review
Product Q&A
Accessories
Drive Medical 15014 Inner Spring Mattress, 84"L x 36"W, Firm

The Inner Spring Mattress by Drive Medical offers a high quality inner spring design ensuring you are at max comfort. The mattress has a vinyl cover that is waterproof, anti-bacterial, and anti-static for convenience and ease of use. The mattress is made of Premium Grade cotton and a high-density urethane foam for maximum comfort and increased durability.

Features and Benefits
  • High quality innerspring design
  • 1" high-density, firm, combustion-modified fiber topper on each side
  • Vinyl cover is waterproof, anti-bacterial, and anti-static for easy use and care

Product Specifications
  • Actual Product Weight: 30 lbs
  • Overall Product Height: 7"
  • Overall Product Length: 84"
  • Overall Product Width: 36"
  • Primary Product Color: White
  • Primary Product Material: Foam
  • Product Weight Capacity: 250 lbs
  • Warranty: 1 Year Limited


Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER15014
    • LENGTH INCHES84
    • WIDTH INCHES36
    • HEIGHT INCHES7
    • WEIGHT LBS30
    • COLORWhite
    • MATERIALFoam
    • DESCRIPTIONInner Spring Mattress
    • WEIGHT CAPACITY250 lbs
    • TYPEMattress
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!