Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stander™ 5100 Bedside Econorail

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Stander™ 5100 Bedside Econorail

Item #: WBB2047838

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $74.99 Save up to 8%
Price: $ 69.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stander™ 5100 Bedside Econorail

This is the smallest, most affordable bed rail on the market. Made of aircraft-grade, hardened anodized aluminum, it weighs less than 2 lbs, and supports over 300 lbs. The full size cushion handle allows for comfortable transfer in and out of bed. Includes an organizer pouch to keep items handy, and carrying case to use for travel when collapsed. Installs on any home or hospital bed.

Specifications:
  • Product Dimensions: 21.5" L x 20" W x 16" H, Weight: 1.5 lbs
  • Handle Height: 21.5"
  • Handle Width: 16" at base to 12" at top
  • Base Dimensions: 20" Deep x 16" Wide
  • Tube Diameter: 1"
  • Weight Capacity: 300 lbs
  • Made of: Anodized aluminum
Documents

Documents are in PDF format

Product Specifications

    • BRANDStander™
    • MANUFACTURERS PART NUMBER5100
    • LENGTH INCHES21-1/2
    • WIDTH INCHES20
    • HEIGHT INCHES16
    • WEIGHT LBS1.5
    • COLORGray
    • CONSTRUCTIONAluminum
    • DESCRIPTIONBedside Econorail
    • WEIGHT CAPACITY300 lbs
    • SIZEAccommodates Any Home or Hospital Bed
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

bedside rail

Your review: I now have two -- one here at home address & the other at my beach house. Each really helps to get out of bed.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!