Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protekt™ 600 Bariatric Pressure Redistribution Foam Mattress - 48" x 80" - 81065

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Protekt™ 600 Bariatric Pressure Redistribution Foam Mattress - 48" x 80" - 81065

Item #: WBB1799641

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 385.95
Product Information
Customer Review
Product Q&A
Accessories
Protekt™ 600 Bariatric Pressure Redistribution Foam Mattress - 48" x 80" - 81065


Features:
  • Top-layer of high resilient high density die cut foam provides optimal support and comfort.
  • Heel section is made of Lura-Quilt™ foam. It is an aerated foam which allows air to continuously pass thru keeping the patient cool and dry.
  • Bottom layer of foam is constructed of ultra high density high resilient foam which provides unprecedented patient support and stability.
  • The top of the cover is a four way stretch nylon material with a low moisture vapor transmission rate.
  • Water resistant anti-microbial/bacterial cover is perfect for infection control.
  • Anti-Contamination Flap covers the zipper reducing the possibility of fluids contaminating the foam core.
  • Weight capacity: 1000 lbs.
  • 16 CFR part 1632 & 1633.
  • Warranty: One year non-prorated.
Documents

Documents are in PDF format

Product Specifications

    • BRANDProactive Medical
    • MANUFACTURERS PART NUMBER81065
    • LENGTH INCHES80
    • WIDTH INCHES46
    • HEIGHT INCHES6
    • DESCRIPTIONProtekt™ 600 Bariatric Pressure Redistribution Foam Mattress
    • WEIGHT CAPACITY1000 lbs
    • TYPEBariatric Pressure Redistribution Mattress
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!