Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Medical Bed Accessories

26 Results

Type

View All Type

Brand

Width

View All Width

Length

View All Length
View All Material
View All Height
View All Color
26 Results
Compare
BESTSELLER
1
1
$19.25
Ships within 1 Business Day

Width

36 in

Length

30 in

Height

0.5 in

Color

Green

Compare
BESTSELLER

DMI Blanket Lifter Support Bar

Model #: WBB2691160
1
1
$30.95
Ships in 2 Business Days

Width

6 in

Length

20 in

Height

19 in

Color

Silver

Compare
BESTSELLER
1
1
$45.95
Ships in 2 Business Days

Width

72 in

Length

33 in

Height

4 in

Color

Blue

Compare
1
1
$189.95
Ships within 1 Business Day

Width

42 in

Length

78 in

Height

4 in

Compare
1
1
$71.95
Ships in 5 Business Days

Width

48 in

Length

60 in

Height

3/4 in

Color

Brown

Compare
1
1
$165.95
Ships in 3 Business Days

Width

11 in

Length

11-1/2 in

Height

37 in

Color

White