Beds & Headboards
Type
Bed Size
Frame Material
Weight Capacity Range (Lbs)
Brand
Length
Depth
Width
Height
Color
Price
Width
42 in
Height
26 in
Color
Brown
Length
80 in
Height
24 in
Color
Gray
Length
86
Flash Furniture Tribeca Tufted Upholstered Platform Bed, Dark Gray, Pocket Spring Mattress, Queen
Width
63 in
Height
48 in
Color
Gray
Length
85-1/4 in
Width
81 in
Height
17-29/32 in
Color
Gray
Flash Furniture Riverdale Tufted Upholstered Platform Bed, Beige, Pocket Spring Mattress, Queen
Width
67-1/2 in
Height
48-1/2 in
Color
White
Length
86 in
Width
61-1/2 in
Height
41-3/4 - 54-1/4 in
Color
Black
Bed Size
Queen
Height
21 in
Color
Gray
Length
81
Width
39-1/4 in
Height
54-1/4 in
Color
Blue
Length
2-1/2 in
Height
15 in
Color
Blue
Length
79
Width
59 in
Height
50-3/4 in
Color
White
Length
81 in
Flash Furniture Tribeca Tufted Upholstered Platform Bed, Dark Gray, Pocket Spring Mattress, Full
Width
56-1/4 in
Height
40 in
Color
Gray
Length
81 in
Flash Furniture Riverdale Tufted Upholstered Platform Bed in Dark Gray, Full Size
Width
61-3/4 in
Height
48 in
Color
Gray
Length
81 in
Width
42 in
Height
40 in
Color
Black
Length
81 in
Height
7-1/4 in
Length
81
Width
55 in
Height
43-1/2 in
Color
White
Length
2 in
Width
56-3/4 in
Height
54-1/4 in
Color
Gray
Length
2-1/2 in
Width
78-3/4 in
Height
54-1/4 in
Color
Gray
Length
2-3/4 in
Width
46-3/4 in
Height
48 in
Color
White
Length
81-1/2 in
Width
61-1/2 in
Height
54-1/4 in
Color
Brown
Length
2-1/2 in
NK Medical Seclusion Bed SB600, For Psych Centers & Prisons, 80"L X 35-1/2"W X 17"H
Width
35-1/2 in
Height
17 in
Length
80 in
Bed Size
Single
Width
56-1/4 in
Height
40 in
Color
Black
Length
81 in
Height
21 in
Color
Blue
Length
81
Width
78-3/4 in
Height
54-1/4 in
Color
Gray
Length
2-3/4 in
Width
79 in
Height
54-1/4 in
Color
Gray
Length
2-1/2 in
Width
56-1/4 in
Height
40 in
Color
Gray
Length
81 in
Width
78-3/4 in
Height
54-1/4 in
Color
Red
Length
2-3/4 in
Flash Furniture Riverdale Tufted Upholstered Platform Bed, Beige, With Memory Foam Mattress, Twin
Width
46-3/4 in
Height
48 in
Color
White
Length
81-1/2 in
Flash Furniture Riverdale Tufted Upholstered Platform Bed, Light Gray, Memory Foam Mattress, Full
Width
61-3/4 in
Height
48 in
Color
Gray
Length
81 in
Width
42 in
Height
40 in
Color
White
Length
81 in
Flash Furniture Metal Platform Bed Frame, 14" H, 10" Pocket Spring Mattress in a Box, Full Size
Width
53-1/2 in
Height
24 in
Color
Black
Length
74-1/2 in
Width
39-1/4 in
Height
54-1/4 in
Color
White
Length
2-1/2 in
Width
78-1/4 in
Height
40 in
Color
White
Length
85-1/4 in
Flash Furniture Riverdale Tufted Upholstered Platform Bed, Beige With Memory Foam Mattress, Queen
Width
67-1/2 in
Height
48-1/2 in
Color
White
Length
86 in
Height
15 in
Color
Black
Length
79
Flash Furniture Riverdale Tufted Upholstered Platform Bed, Black, Pocket Spring Mattress, Full
Width
61-3/4 in
Height
48 in
Color
Black
Length
81 in
Flash Furniture Metal Platform Bed Frame, 14" H, 10" Pocket Spring Mattress in a Box, Queen Size
Width
59-3/8 in
Height
24 in
Color
Black
Length
79-1/2 in
Width
77 in
Height
47 in
Color
Gray
Length
2 in
Width
56-1/2 in
Height
54-3/4 in
Color
Gray
Length
2-3/4 in
Flash Furniture Riverdale Tufted Upholstered Platform Bed, Black With Memory Foam Mattress, Queen
Width
67-1/2 in
Height
48-1/2 in
Color
Black
Length
86 in
Flash Furniture Riverdale Tufted Upholstered Platform Bed in Light Gray, Queen Size
Width
67-1/2 in
Height
48-1/2 in
Color
Gray
Length
86 in
Flash Furniture Tribeca Tufted Upholstered Platform Bed, Light Gray, Pocket Spring Mattress, Full
Width
56-1/4 in
Height
40 in
Color
Gray
Length
81 in
Flash Furniture Tribeca Tufted Upholstered Platform Bed, Dark Gray, Memory Foam Mattress, Full
Width
56-1/4 in
Height
40 in
Color
Gray
Length
81 in