Air Mattress Overlay Support Surface, 72"L x 35"W x 2-1/2"H
See all 67 items in product family

Air Mattress Overlay Support Surface, 72"L x 35"W x 2-1/2"H

Item #: WBB274931

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $58.50 Save up to 44%
Price: $ 32.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Air Mattress Overlay Support Surface, 72"L x 35"W x 2-1/2"H

Unique construction allows for efficient air flow throughout overlay for use in the prevention and treatment of pressure ulcers. Two adapters for easy filling and deflation. Emergency air release valve deflates overlay quickly and safely. Air flow holes reduce heat and moisture build up. Adjustable bed straps prevent overlay from moving. Easy to clean with mild detergent. 250 lb. weight capacity. Electric or Manual pumps sold separately. 90 Days Limited Warranty on Seams & Valve.

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER14428
    • LENGTH INCHES72
    • WIDTH INCHES35
    • HEIGHT INCHES2-1/2
    • WEIGHT LBS.8
    • COLORDark Grey
    • DESCRIPTIONAir Mattress Overlay Support Surface
    • WEIGHT CAPACITY250 lbs
    • TYPEAir Mattress

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!