Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drive Medical Gravity 8 Long Term Care Pressure Redistribution Mattress, 80"L, +3" Elevated

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Drive Medical Gravity 8 Long Term Care Pressure Redistribution Mattress, 80"L, +3" Elevated

Item #: WBB1596697

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $572.46 Save up to 52%
Price: $ 276.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Drive Medical Gravity 8 Long Term Care Pressure Redistribution Mattress, 80"L, +3" Elevated

The Gravity 8 Pressure Redistribution Mattress by Drive Medical has a multi-layered foam system that provides outstanding zoned pressure distribution. This mattress provides additional protection against heel pressure ulcers. Heel comfort is maximized by a gently sloping heel section and channel cuts in the middle layer of foam under the foot section. The comfort of the Gravity 8 mattress is equally matched by its durability. The cover provides functionality and convenience, as it is not only easy to clean, but it is also fluid proof, tear resistant, fire retardant, and low sheer. With its comfort, convenience, and practicality, The elevated perimeter improves overall safety by helping to prevent bed falls. Drive Medical's Gravity 8 is the right choice for anyone in need of a pressure redistribution mattress.

Features and Benefits
  • Outstanding combination of multi-layered die-cut and memory foam with raised side rails
  • Mattress includes a 6" to 5" heel slope and a "channel cut" center layer of foam under the foot section to target heel ulcer prevention
  • Top layer uses unique die-cutting and a true memory foam heel section to optimize zoned pressure redistribution
  • Bottom layer provides full length horizontally scored articulation cuts extending the durability and life of the mattress
  • Cover is fire retardant, fluid proof, tear resistant, low shear, and easy to clean; Bottom cover is waterproof vinyl

Product Specifications
  • Height: 6.00"
  • Length: 80.00"
  • Width: 36.00"
  • Product Dimensions: 80.00"(L) x 36.00"(W) x 6.00"(H)
  • Product Weight Capacity: 350 lbs
  • Warranty: 10 Year Limited on Foam; 1 Year Limited on Cover

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER15888
    • LENGTH INCHES80
    • WIDTH INCHES36
    • HEIGHT INCHES6
    • COLORBlue
    • MATERIALFluid-Resistant Nylon Top, Waterproof Vinyl Bottom
    • DESCRIPTIONGravity 8 Deluxe Long Term Care Pressure Redistribution Mattress
    • WEIGHT CAPACITY350 lbs
    • TYPEMattress
    • APPROVALCFR 16 Part 1633 Federal Fire Code
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY10 Year Limited on Foam; 1 Year Limited on Cover

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!