Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drive Medical Gravity 9 Long Term Care Pressure Redistribution Mattress, 84"L, +3" Elevated

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Drive Medical Gravity 9 Long Term Care Pressure Redistribution Mattress, 84"L, +3" Elevated

Item #: WBB1596778

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $757.81 Save up to 52%
Price: $ 365.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Drive Medical Gravity 9 Long Term Care Pressure Redistribution Mattress, 84"L, +3" Elevated

The Gravity 9 Pressure Redistribution Mattress by Drive Medical is the ultimate in pressure prevention multi-layered foam mattresses. With 4 layers of foam that include true memory foam and a heel slope, support and durability are maximized. A 6" to 4" heel slope and unique design of the foam target the prevention of heel ulcers. The Gravity 9 includes a full-length layer of true memory foam that puts comfort at a premium. For added safety, this model includes an elevated perimeter than assists in preventing bed falls. The cover provides functionality and convenience, as it is not only easy to clean, but it is also fluid proof, tear resistant, fire retardant, and low sheer. With a 450 pound weight capacity and an industry-best 15 year limited warranty, you can have peace of mind that this mattress will last. Drive Medical's Gravity 9 is the ultimate in foam pressure redistribution mattresses.

Features and Benefits
  • The ultimate in the industry for multi-layered die-cut foam and true memory foam with raised side rails
  • Mattress includes a 6" to 4" heel slope and a "channel cut" center layer of foam under the foot section to target heel ulcer prevention
  • Top layer is full-length open-cell visco-elastic memory foam
  • Bottom layer provides full length horizontally scored articulation cuts extending the durability and life of the mattress significantly y
  • Cover is fire retardant, fluid proof, tear resistant, low shear, and easy to clean; Bottom cover is waterproof vinyl

Product Specifications
  • Height: 6.00"
  • Length: 84.00"
  • Width: 36.00"
  • Product Dimensions: 84.00"(L) x 36.00"(W) x 6.00"(H)
  • Product Weight Capacity: 450 lbs
  • Warranty: 1 Year Limited Warranty on Foam; 1 Year Limited on Cover

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER15985
    • LENGTH INCHES84
    • WIDTH INCHES36
    • HEIGHT INCHES6
    • COLORBlue
    • MATERIALFluid-Resistant Nylon Top, Waterproof Vinyl Bottom
    • DESCRIPTIONGravity 9 Deluxe Long Term Care Pressure Redistribution Mattress
    • WEIGHT CAPACITY450 lbs
    • TYPEMattress
    • APPROVALCFR 16 Part 1633 Federal Fire Code
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year Limited Warranty on Foam; 1 Year Limited on Cover

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!