Home Bed Style Adjustable Length Bed Rails
See all 16 items in product family

Home Bed Style Adjustable Length Bed Rails

Item #: WBB275520

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $174.15 Save up to 43%
Price: $ 99.95
Product Information
Customer Review
Product Q&A
Accessories
Home Bed Style Adjustable Length Bed Rails

This highly accommodating home bed style adjustable length bed rails by Drive Medical with fit any home bed. Easy-to-install (and remove) crossbars adjust between 36" and 72" and come complete with extensions that will even accommodate a king-sized bed. The rail length adjust to 37", 43" or 57" in length without tools. Both upward and downward adjustments are simplified by a spring-loaded release. The 1" steel construction with brown vein finish is durable and strong yet attractive. The product is protected by a limited lifetime warranty.

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER16500BV
    • LENGTH INCHES37-3/8
    • WIDTH INCHES20-13/16
    • HEIGHT INCHES2-3/8
    • COLORBrown Vein
    • DESCRIPTIONHome Bed Style Bed Rails
    • WEIGHT CAPACITY--
    • SIZEFits All Home Style Beds

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!