Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drive Medical Institutional Foam Mattress, 80"L x 36"W x 6"H
See all 109 items in product family

Drive Medical Institutional Foam Mattress, 80"L x 36"W x 6"H

Item #: WBB1596765

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $527.76 Save up to 57%
Price: $ 227.95
Product Information
Customer Review
Product Q&A
Accessories
Drive Medical Institutional Foam Mattress, 80"L x 36"W x 6"H

The Institutional Foam Mattress from Drive and Mason Medical offers a solid foam core that makes it ideal for institutional use. The nylon top cover provides an anti-microbial, water resistant surface.

Features and Benefits
  • Solid Core Foam Mattress specifically designed for the institution with a sealed cover and no zipper
  • The Masongard vinyl cover is waterproof and anti-microbial
  • Meets Federal Fire Code CFR 16 part 1633

Product Specifications
  • Cover Material: Fluid-Proof Vinyl
  • Product Dimensions: 80.00"(L) x 36.00"(W) x 6.00"(H)
  • Product Weight Capacity: 250 lbs
  • Warranty: 1 Year Limited

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER3624
    • LENGTH INCHES80
    • WIDTH INCHES36
    • HEIGHT INCHES6
    • COLORBlue
    • MATERIALFluid-Proof Vinyl
    • DESCRIPTIONInstitutional Foam Mattress
    • WEIGHT CAPACITY250 lbs
    • TYPEMattress
    • APPROVALCFR 16 Part 1633 Federal Fire Code
    • LIMITED WARRANTY1 Year Limited

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!