Manual Hospital Bed, with Full Length Side Rails
See all 49 items in product family

Manual Hospital Bed, with Full Length Side Rails

Item #: WBB274904

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,133.57 Save up to 38%
Price: $ 701.00
Product Information
Customer Review
Product Q&A
Accessories
Manual Hospital Bed, with Full Length Side Rails

With adjustable height at the foot, the head, and overall, this multi-height manual bed from Drive Medical fits your individual needs, allowing for an anatomically correct sleep surface. Hand cranks at the foot of the bed are used for adjustments and can be folded out of the way, concealing them to prevent injury. The bed comes complete with two full side rails for an added safety measure. Side clips under the angle iron store shaft when the bed is unassembled. The bed ships in two cartons and assembly is easy. The channel frame construction provides superior strength and reduced weight, and a reinforced frame with zinc-coated spring deck resists twisting and bending. Attractive heavy-duty bed ends will mesh seamlessly into any d├ęcor and are easy to clean and maintain. Both head and foot ends are interchangeable with Invacare® and Sunrise®. The product is CSA approved and manufactured in ISO9001 facility. The original purchaser is protected by a Lifetime Limited Warranty on welds, 5 years on frame, and 1 year on all other parts and components. (Mattress not included.)

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER15003BV-FR
    • WEIGHT LBS.165
    • COLORBrown
    • WEIGHT CAPACITY450 lbs
    • OVERALL LENGTH88"
    • SIZE36"
    • ASSEMBLYInstallation Required
    • BED HEIGHT (MIN.-MAX.)16-24.5"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!