Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drive Medical Med-Aire Alternating Pressure Pump and Pad System W/Variable Pressure Pump (220V)

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Drive Medical Med-Aire Alternating Pressure Pump and Pad System W/Variable Pressure Pump (220V)

Item #: WBB1596575

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $184.57 Save up to 41%
Price: $ 108.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Drive Medical Med-Aire Alternating Pressure Pump and Pad System W/Variable Pressure Pump (220V)

The Med Aire Alternating Pressure Pump (220V) and Pad System with Low Air Loss by Drive Medical provides alternating pressure and is designed to be used in the prevention, treatment and management of Pressure Ulcers. The bubble pad provides superior therapeutic treatment alternating which of the 130 individual bubble cells are inflated or deflated every 5 minutes, never placing too much pressure on any affected area. The variable pressure, 4 LPM (liters per minute) pump produces a consistent air flow, adjustable pressure, and it's quiet technology alternately inflates and deflates the pads air cells.

Features and Benefits
  • Durable, heavy gauge, premium vinyl bubble pad provides superior therapeutic treatment
  • 130 individual bubble cells and quiet pump technology alternately inflates and deflates the air cells for maximum comfort and effectiveness
  • 220V Pump produces 4 LPM of consistent air flow and pressure over a 5 minute cycle time
  • Variable pressure setting on deluxe pump allows comfort setting for maximum comfort and compliance
  • Built-in bracket for mounting easily to bed

Product Specifications
  • Pump Airflow: 4 LPM
  • Pump Cycle Time: 5 Minutes
  • Pump Power: 110 VAC 60 Hz
  • Pump Type: Compressor
  • Product Dimensions: 78.00"(L) x 36.00"(W) x 2.50"(H)
  • Product Weight Capacity: 300 lbs
  • Warranty: 1 Year Limited on Pump; 90 Day Limited on Pad

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER14001E-220
    • LENGTH INCHES78
    • WIDTH INCHES36
    • HEIGHT INCHES2-1/2
    • COLORTan
    • DESCRIPTIONMed-Aire Alternating Pressure Pump and Pad System W/ Variable Pressure Pump
    • WEIGHT CAPACITY300 lbs
    • TYPEAlternating Pressure Pump and Pad
    • LIMITED WARRANTY1 Year Limited on Pump; 90 Day Limited on Pad
    • ASSEMBLYNo Assembly Required

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!