Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stander™ 2100 PT Bedcane, 300 lbs. Weight Capacity

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Stander™ 2100 PT Bedcane, 300 lbs. Weight Capacity

Item #: WBB2217263

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $104.99 Save up to 19%
Price: $ 85.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stander™ 2100 PT Bedcane, 300 lbs. Weight Capacity

The PT BedCane from Stander combines functionality with style. This low-profile bed handle is perfect for anyone needing assistance in and out of bed. The ergonomic handle allows for the user to apply a two-handed grip, providing ultimate leverage when needing bedside assistance. The PT BedCane can be assembled quickly with no additional tools required. Just slip the horizontal support bars between the mattress and box spring and attach the safety strap to the bed frame on the opposite side of the bed. The bed handle can be adjusted in height to fit any mattress size from 10"- 17". The PT BedCane comes with a handy organizer pouch to store small items close by, and can support weight up to 300 pounds.

Features & Benefits:
  • Ergonomic Safety Handle - Provides assistance getting in and out of bed
  • Organizer Pouch - Keep handy items like remotes, glasses, or medications close by
  • Low Profile Appearance - Contemporary sleek design looks good in any home
  • Adjustable Height - Fit's 10" - 17" mattresses
  • Easy Installation - Installs in minutes with no additional tools required
Specifications:
  • Height Adjustments From Mattress Base to Top of Handle: 19.25" to 25.25"
  • Accommodates Mattress Heights: 10" to 17"
  • Handle Width: 6.5"
  • Depth of Horizontal Support Structure Under Mattress: 19" with non-skid rubber surface
  • Weight of Product: 5.6 lbs
  • Weight Capacity: 300 lbs
  • Made of: Steel frame with durable powder coat finish
Documents

Documents are in PDF format

Product Specifications

    • BRANDStander™
    • MANUFACTURERS PART NUMBER2100
    • LENGTH INCHES19-1/2
    • WIDTH INCHES6-1/2
    • HEIGHT INCHES19-1/4 - 25-1/4
    • WEIGHT LBS5.6
    • COLORBrown
    • CONSTRUCTIONSteel
    • DESCRIPTIONPT Bedcane
    • WEIGHT CAPACITY300 lbs
    • SIZEFits 10"-17" Mattress
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!