Semi Electric Ultra Light Plus Hospital Bed
See all 49 items in product family

Semi Electric Ultra Light Plus Hospital Bed

Item #: WBB274926

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,084.17 Save up to 41%
Price: $ 644.00
Product Information
Customer Review
Product Q&A
Accessories
Semi Electric Ultra Light Plus Hospital Bed

This lightweight, interchangeable and easily assembled semi-electric bed is the ultra-light plus model from Drive Medical. Its new universal style head and foot boards are interchangeable, featuring high impact composite end panels. The foot section weighs 50 percent less than conventional foot sections, making your deliveries safer and easier. Bed assembly requires only five components. Even motor assembly can be either installed or removed tool free with the patient still in the bed. The unique single motor and junction box are self-contained to reduce noise and prevent disruptions or distractions. Even in the event of a power failure, a 9-volt battery, located in the motor, can lower the head and foot sections up to nine times, no crank necessary. A new-and-improved hand pendant includes large, easy-to-use controls. The bed, which weighs just 150 pounds, features channel frame construction with zinc coated spring deck to provide superior strength and reduced weight. An extension kit (15030EXTKIT) is available if necessary. The original purchaser is protected by a Lifetime Limited Warranty on welds, 5 years on frame and 1 year on other parts and components. (Mattress and bed rails not included.)

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER15030
    • WEIGHT LBS.149
    • COLORBrown
    • WEIGHT CAPACITY450 lbs
    • OVERALL LENGTH88"
    • SIZE36"
    • BED HEIGHT (MIN.-MAX.)15-24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!