Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drive Medical Spring-Ease Extra-Firm Support Innerspring Mattress, 84"L x36"W x 6"H
See all 109 items in product family

Drive Medical Spring-Ease Extra-Firm Support Innerspring Mattress, 84"L x36"W x 6"H

Item #: WBB1596737

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $436.76 Save up to 57%
Price: $ 188.95
Product Information
Customer Review
Product Q&A
Accessories
Drive Medical Spring-Ease Extra-Firm Support Innerspring Mattress, 84"L x36"W x 6"H

The deluxe Spring-Ease from Drive and Mason Medical offers extra firm support in an innerspring mattress with two high-density combustion modified fiber layers and an anti-microbial, water resistant surface.

Features and Benefits
  • Deluxe innerspring mattress provides extra-firm support
  • Multi-layered with two 1" high-density, firm, combustion modified fiber toppers on the top, and one 1" high density, firm, combustion-modified fiber topper on the bottom
  • The Masongard vinyl waterproof cover is anti-microbial/anti-bacterial
  • The mattress is fire-retardant and conforms to CFR 16 part 1633

Product Specifications
  • Cover Material: Fluid-Proof Vinyl
  • Product Dimensions: 84.00"(L) x 36.00"(W) x 6.00"(H)
  • Product Weight Capacity: 300 lbs
  • Warranty: 1 Year Limited

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER3637-3se
    • LENGTH INCHES84
    • WIDTH INCHES36
    • HEIGHT INCHES6
    • COLORGray
    • MATERIALFluid-Proof Vinyl
    • DESCRIPTIONSpring-Ease Extra-Firm Support Innerspring Mattress
    • WEIGHT CAPACITY300 lbs
    • TYPEMattress
    • APPROVALCFR 16 Part 1633 Federal Fire Code
    • LIMITED WARRANTY1 Year Limited
    • ASSEMBLYNo Assembly Required

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!