discount codeFree shipping over 300

Applied at checkout

Ultra Light Full Electric Bed with Half Rails

Ultra Light Full Electric Bed with Half Rails

Item #: WBB275167

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,437.77 up to 55% OFF

Price: $649.00

Quantity

Popular item in this category

Customers Also Viewed

Ultra Light Full Electric Bed with Half Rails

This lightweight, interchangeable and easily assembled electric bed (with half side rails) is the ultra-light plus model from Drive Medical. Its new universal style, crack proof head and foot boards are interchangeable, featuring high impact composite end panels. A height adjustment motor arrives pre-installed on the foot section but can still be either installed or removed tool free in seconds with the patient still in the bed. The unique single motor and junction box are self-contained to reduce noise and prevent disruptions or distractions. Even in the event of a power failure, a 9-volt battery, located in the motor, can lower the head and foot sections up to nine times. A new-and-improved hand pendant includes large, easy-to-use controls, and this bed kid includes half side rails for additional safety. The bed, which weighs just 160 pounds, features channel frame construction with zinc coated spring deck to provide superior strength and reduced weight. The original purchaser is protected by a Lifetime Limited Warranty on welds, 5 years on frame and 1 year on other parts and components. (Mattress not included.)

Product Specifications

  • BRANDDrive Medical
  • MANUFACTURERS PART NUMBER15033BV-HR
  • WEIGHT LBS160
  • COLORBrown
  • WEIGHT CAPACITY450 lbs
  • OVERALL LENGTH88"
  • SIZE36"
  • BED HEIGHT (MIN.-MAX.)16-22"
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
Ultra Light Full Electric Bed with Half Rails

Ultra Light Full Electric Bed with Half Rails

Item #: WBB275167

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top