Ultra Light Plus Full-Electric Low Bed, Full Length Side Rails, Spring Mattress
See all 49 items in product family

Ultra Light Plus Full-Electric Low Bed, Full Length Side Rails, Spring Mattress

Item #: WBB275230

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,027.69 Save up to 46%
Price: $ 1,101.00
Product Information
Customer Review
Product Q&A
Accessories
Ultra Light Plus Full-Electric Low Bed, Full Length Side Rails, Spring Mattress

A pre-installed motor on this ultra light plus electric bed (with full side rails and mattress) from Drive Medical allows you to adjust from standard to low height, suiting your ever-changing needs. A motor near the foot section of the bed lets either the patient or caregiver choose the proper height for them. And the motor can be assembled or disassembled tool free, even while the patient is in the bed. The bed is strong enough to withstand a weight capacity of up to 450 pounds yet features a caster that moves easily, making adjustments between 9 1/2"-20" deck height a cinch. In the event of a power failure, a 9-volt battery, located in the motor, can lower the head and foot sections up to nine times. A new-and-improved hand pendant includes large and easy-to-use controls, and this bed kid includes full side rails for additional safety and a comfortable inner spring mattress. (With bed in "low" position, side rails cannot be lowered.) In addition to these various features, you can expect a durable and impact-resistant product that ships in just two cartons and is easy to set up out of the box. The bed weighs less than 150 pounds and features channel frame construction with zinc coated spring deck to provide superior strength and reduced weight. The end panels are washable, with the foot section weighing 50 percent less than conventional foot sections to facilitate safe and easy deliveries. The original purchaser is protected by a Lifetime Limited Warranty on welds, 5 years on frame and 1 year on other parts and components.

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER15235BV-PKG
    • WEIGHT LBS.161
    • COLORBrown
    • WEIGHT CAPACITY450 lbs
    • OVERALL LENGTH88"
    • SIZE36"
    • BED HEIGHT (MIN.-MAX.)9.5-20"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!