Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NK Medical 4" Foam Mattress C506, Infant Crib, 30"W X 44"L

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

NK Medical 4" Foam Mattress C506, Infant Crib, 30"W X 44"L

Item #: WBB920025

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 222.95
Product Information
Customer Review
Product Q&A
Accessories
NK Medical 4" Foam Mattress C506, Infant Crib, 30"W X 44"L

4" Foam Mattress for 30" x 44" Infant Crib. A seamless outside cover for patient comfort and easy cleaning. Outside covers are also stain and odor resistant, anti-bacterial, and flame retardant. Mattresses is lightweight, high-density foam. Uses with 1980,1972, 1970, 2072, 2080 Cribs.

Product Specifications

    • BRANDNovum Medical Products, Inc.
    • MANUFACTURERS PART NUMBERC506
    • LENGTH INCHES44
    • WIDTH INCHES30
    • HEIGHT INCHES4
    • DESCRIPTION4" Foam Mattress
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • ASSEMBLYAssembled
    • USE WITHCribs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!