Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drive Medical 18148 Oxygen Cylinder Carrier, For Use with 6 M9 (C) Cylinders
See all 13 items in product family

Drive Medical 18148 Oxygen Cylinder Carrier, For Use with 6 M9 (C) Cylinders

Item #: WBB275700

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $91.00 Save up to 53%
Price: $ 42.95
Product Information
Customer Review
Product Q&A
Accessories
Drive Medical 18148 Oxygen Cylinder Carrier, For Use with 6 M9 (C) Cylinders

This 6 Cylinder Oxygen Carrier from Drive Medical is a great choice when you need to store a few oxygen cylinders. Supporting cylinders of size M4,M6 or M9, this carrier is versatile and space-saving. An optimally placed handle allows easy mobility of the cylinder carrier. Chrome plated finish. Small, compact, and lightweight. For use with 6 M9 (C) Cylinders.

Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER18148
    • LENGTH INCHES15
    • WIDTH INCHES10-1/4
    • HEIGHT INCHES22-7/8
    • WEIGHT LBS4.4 lbs
    • COLORChrome
    • DESCRIPTIONOxygen Cylinder Carrier
    • SIZE6 Cylinders
    • TYPEOxygen Carriers, Carts & Racks
    • LIMITED WARRANTYLimited Lifetime
    • BATTERY LIFEApprox. 1850 Hours (74,000 Cycles)
    • FOR USE WITH(6) M9 (C) Cylinders

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!