Drive Medical 13034 Deluxe Wheeled Round Stool, 14" Seat, 17.5"-24" Adjustable Height

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Drive Medical 13034 Deluxe Wheeled Round Stool, 14" Seat, 17.5"-24" Adjustable Height

Item #: WBB275602

Sold By: globalindustrial.com

Available on or around 01/12/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $218.37 Save up to 58%
Price: $ 91.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Drive Medical 13034 Deluxe Wheeled Round Stool

With a revolving 14" seat diameter that features 4" of padding, this deluxe wheeled round stool is comfortable and practical. Smooth screw height adjustment from 17.5"-24"; includes a solid steel screw shaft that makes raising and lowering the seat a cinch. That functionality is supported by the strength of 1" chrome-plated steel tubular construction that can withstand a weight capacity of 250 pounds. Four hooded casters allow for easy transports on the stool, which is protected by a limited lifetime warranty.

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER13034
    • COLORBlack
    • FRAME COLORChrome
    • DESCRIPTIONDeluxe Wheeled Round Stool
    • WEIGHT CAPACITY250 lbs
    • SEAT WIDTH14"
    • SEAT DEPTH14"
    • SEAT HEIGHT17-1/2" - 24"
    • TYPEPhysician Stools
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

stool

Your review: Everything is fine except for height.

Pros: seat is comfortable

Cons: does not go up high enough like I thought it would. 25" is a stretch.

Is this review helpful?

stool

Pros: Great

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!