Drive Medical 13034 Deluxe Wheeled Round Stool, 14" Seat, 17.5"-24" Adjustable Height

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Drive Medical 13034 Deluxe Wheeled Round Stool, 14" Seat, 17.5"-24" Adjustable Height

Item #: WBB275602

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $218.37 Save up to 59%
Price: $ 89.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Drive Medical 13034 Deluxe Wheeled Round Stool

With a revolving 14" seat diameter that features 4" of padding, this deluxe wheeled round stool is comfortable and practical. Smooth screw height adjustment from 17.5"-24"; includes a solid steel screw shaft that makes raising and lowering the seat a cinch. That functionality is supported by the strength of 1" chrome-plated steel tubular construction that can withstand a weight capacity of 250 pounds. Four hooded casters allow for easy transports on the stool, which is protected by a limited lifetime warranty.

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER13034
    • COLORBlack
    • FRAME COLORChrome
    • DESCRIPTIONDeluxe Wheeled Round Stool
    • WEIGHT CAPACITY250 lbs
    • SEAT WIDTH14"
    • SEAT DEPTH14"
    • SEAT HEIGHT17-1/2" - 24"
    • TYPEPhysician Stools
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

stool

Your review: Everything is fine except for height.

Pros: seat is comfortable

Cons: does not go up high enough like I thought it would. 25" is a stretch.

Is this review helpful?

stool

Pros: Great

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!