SLING SOLD SEPARATELY

Drive Medical 13242 Battery-Powered Patient Lift with 6-Point Cradle
See all 17 items in product family

Drive Medical 13242 Battery-Powered Patient Lift with 6-Point Cradle

Item #: WBB275685

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,929.55 Save up to 33%
Price: $ 1,969.00
Product Information
Customer Review
Product Q&A
Accessories
Drive Medical 13242 Battery-Powered Patient Lift with 6-Point Cradle

Features:
  • Heavy-gauge construction
  • Jumbo actuator pump with emergency button can switch to manual mode to lower patient down safely
  • Fast, easy charge from AC outlet
  • To charge, simply plug in unit. Battery does not need to be removed to be charged. Lift will not operate while plugged in
  • For home-care use
  • Audible warning when battery power falls below 50%
  • Includes removable, rechargeable battery, item #13240BATT external charger (item #13255) and wall-mounted-bracket (item #13260)
  • Ideal for institutional use
  • To avoid downtime - order an additional rechargeable battery, Item #13240BATT
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER13242
    • LENGTH INCHES48
    • WIDTH INCHES41
    • HEIGHT INCHES76
    • WEIGHT LBS.105
    • COLORWhite
    • CONSTRUCTIONSteel
    • DESCRIPTIONBattery-Powered Patient Lift with 6-Point Cradle
    • WEIGHT CAPACITY450 lbs
    • BASE HEIGHT4-1/2"
    • BASE WIDTH OPEN41"
    • BASE WIDTH CLOSED24"
    • STYLEElectric Lift
    • CASTERS3" Front, 4.5" Rear
    • TYPEPatient Lifts
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime (Frame), 1 Year Limited (Electronics)
    • CRADLE POINTS6
    • BASE CLEARANCE2-1/4"
    • BOOM HEIGHT27-1/2" - 76"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed