Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drive Medical Free-Standing Silver Vein Trapeze with Base and Wheels, 1000 lbs. Weight Capacity
See all 3 items in product family

Drive Medical Free-Standing Silver Vein Trapeze with Base and Wheels, 1000 lbs. Weight Capacity

Item #: WBB1596614

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,911.82 Save up to 50%
Price: $ 1,450.00
Product Information
Customer Review
Product Q&A
Accessories
Drive Medical Free-Standing Silver Vein Trapeze with Base and Wheels, 1000 lbs. Weight Capacity

With tool-free assembly and a lightweight design, this Heavy Duty Trapeze Bar by Drive Medical makes setup a cinch without skimping on strength, boasting a 1000 pound weight capacity. The product is designed to assist larger individuals to change positions in bed or aid in the transfer from bed to a chair. It features an overhead boom with an adjustable chain that allows the boom position to be placed anywhere from the edge of the headboard to the end of the boom.

Features and Benefits
  • Designed to assist larger individuals to change positions while in bed and aid in the transfer from bed to chairs
  • Easy to assemble (Requires only a drill, rubber mallet, and socket with wrench)
  • The overhead boom swivels from 0-degrees to 180-degrees
  • Chain is adjustable from edge of headboard to the end of boom by sliding to desired position

Product Specifications
  • Boom Length: 36"
  • Total Depth: 48.5"
  • Total Height: 73"
  • Total Width: 43"
  • Width Between Legs: 37.5"
  • Product Dimensions: 48.50"(L) x 43.00"(W) x 73.00"(H)
  • Product Weight Capacity: 1000 lbs
  • Warranty: Limited Lifetime

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER13039sv
    • LENGTH INCHES48-1/2
    • WIDTH INCHES43
    • HEIGHT INCHES73
    • COLORSilver Vein
    • MATERIALSteel
    • DESCRIPTIONFree-Standing Silver Vein Trapeze
    • WEIGHT CAPACITY1000 lbs
    • LIMITED WARRANTYLimited Lifetime
    • ASSEMBLYEasy Assembly

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed