Full Body Patient Lift Sling, Solid, Medium
See all 22 items in product family

Full Body Patient Lift Sling, Solid, Medium

Item #: WBB275558

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $174.75 Save up to 39%
Price: $ 105.95
Product Information
Customer Review
Product Q&A
Accessories
Full Body Patient Lift Sling, Solid, Medium

With four sling points, this full body patient sling by Drive Medical is adaptable works with any floor lift. The solid-design, polyester product does not require an optional chain or strap and can withstand a weight capacity of 600 pounds. The 53" x 42" sling includes 4 or 6 cradle points. It is protected by a limited lifetime warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER13222M
    • COLORBlue
    • MATERIALPolyester
    • DESCRIPTIONFull Body Sling
    • WEIGHT CAPACITY600 lbs
    • SIZEMedium
    • DIMENSIONS53" x 42"
    • TYPEPatient Lift Slings
    • PACKAGE QUANTITY1
    • DESIGNSolid
    • CRADLE POINTS4 or 6
    • SLING POINTS4
    • CHAIN/STRAPNot Required

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed