Full Body Patient Lift Sling with Commode Opening, X-Large
See all 22 items in product family

Full Body Patient Lift Sling with Commode Opening, X-Large

Item #: WBB275523

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $186.86 Save up to 41%
Price: $ 110.95
Product Information
Customer Review
Product Q&A
Accessories
Full Body Patient Lift Sling with Commode Opening, X-Large

With a commode cutout and four sling points, this full body patient sling by Drive Medical is adaptable to any situation and works with any floor lift. The mesh-design, polyester product does not require an optional chain or strap and can withstand a weight capacity of 600 pounds. The 60" x 44" sling includes 4 or 6 cradle points. It is protected by a limited lifetime warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER13221XL
    • COLORBlue
    • MATERIALPolyester
    • DESCRIPTIONFull Body Sling with Commode Opening
    • WEIGHT CAPACITY600 lbs
    • SIZEX-Large
    • DIMENSIONS60" x 44"
    • TYPEPatient Lift Slings
    • PACKAGE QUANTITY1
    • DESIGNMesh
    • SLING POINTS4
    • CHAIN/STRAPNot Required
    • CRADLE POINTS4 or 6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed