High Visibility Door Alarm Banner with Magnetically Activated Alarm System
See all 24 items in product family

High Visibility Door Alarm Banner with Magnetically Activated Alarm System

Item #: WBB275587

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $101.37 Save up to 38%
Price: $ 62.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
High Visibility Door Alarm Banner with Magnetically Activated Alarm System

The high visibility combined with a magnetically activated alarm on this alarm door banner by Drive Medical provide an effective deterrent to wandering. An arresting yellow banner and bright red "STOP" sign will catch the patient's eye. The alarm features an "off/soft/loud" switch and LED low-battery indicator. It attaches to the doorjamb with a hook and loop and fits doors from 30" to 42" wide. The product includes a 6 Month Limited Warranty and requires two AAA batteries, which are sold separately.

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER13098
    • COLORYellow
    • TYPEDoor Alarm Banner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!